Size 10 Synthetic Leather Glove
Size 10 Synthetic Leather Glove
Product Details
Product Details
- Armor Skin™ synthetic leather
- Neoprene Knuckle to absorb shocks
- Breathable Knit Back
- Velcro closure
Documents
Specifications
- Color Finish Name:
- Blue
- Glove Size:
- 10
- Glove Type:
- Mechanic
- Material:
- Synthetic Leather
- Reusable:
- Yes