Size 11 Freezer Glove with Lining

Part #M1640XL  |  Item #3977524  |  Manufacturer Part #1640/11

Call for Pricing EACH

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Side split cowhide freezer glove
  • Extra thick 200 gram Thinsulate® lined
  • Wing thumb
  • Sewn in knit wrist

Specifications

Color Finish: [Tan, Rust]

Disposable: No

Glove Size: XL

Glove Type: [Winter, Driver]

Material: Synthetic Leather

Reusable: No