Size L Deerskin Mechanic’s Glove in Black
Black Hawk Size L Deerskin Mechanic’s Glove in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black stretch knit back
- Wing thumb
- Seamless A grade black deerskin palm
- Elastic wrist with Velcro closure
Documents
Specifications
- Collection:
- Black Hawk
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Mechanics
- ISO:
- ISO 9001:2008
- Material:
- Leather
- Material Type:
- Deerskin
- Reusable:
- Yes