Size L Plastic Glove

You last purchased this on
 
Majestic Glove

Size L Plastic Glove

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

Size L Plastic Glove

  • Fast #
  • Part #M3360T01
  • Item #1804256
  • Manufacturer Part #3360T01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Interlock lining
  • Sandy finish for extra grip
  • Requires Certification

Documents


Specifications

Disposable:
No
Glove Size:
L
Glove Type:
Knit Wrist
Material:
Plastic
Material Type:
PVC