DESCRIPTION

  • Knuckle strap
  • Safety cuff
  • Split palm
  • Wing thumb

Majestic Glove Split Cowhide Leather Glove

M3501C

Glove Size:

SPECIFICATIONS

Color Finish
Grey, Red
Glove Size
XL
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Leather
Material Type
Polyethylene
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS