DESCRIPTION

  • Knuckle strap
  • Safety cuff
  • Split palm
  • Wing thumb

Majestic Glove Split Cowhide Leather Glove with Tag

M3501CT01

Glove Size:

SPECIFICATIONS

Color Finish
Grey, Red
Glove Size
XL
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Leather
Material Type
Polyethylene
Reusable
Yes

Starting at
$3.05
EACH
  • QUANTITY

DOCUMENTS