DESCRIPTION

  • Designed for flexibility
  • The inside of the glove is fleeced for warmth
  • Wrinkled palm provides excellent grip and protection from moisture

Majestic Glove String Knit Rubber Palm Glove with Tag

M3388T01

Glove Size:

SPECIFICATIONS

Color Finish
Black, Red
Glove Size
M
Glove Type
Winter
ISO Specifications
ISO 9001:2008
Material
Rubber
Reusable
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.16
EACH
  • QUANTITY

DOCUMENTS