DESCRIPTION

  • Heatlock lined
  • Wind proof

Majestic Glove Winter Line Mechanical Gloves

M2150HTO1

Manufacturer Part #: 2150HXLT01

Glove Size:

SPECIFICATIONS

Color Finish
Black, Gold
Color Finish Category
Blacks
Disposable
No
Glove Size
XL
Glove Type
Mechanic
Material
Deerskin, Leather

Print

DOCUMENTS