DESCRIPTION

  • Lined with Heatlok®
  • Stretch back
  • Velcro closure

Majestic Glove Winter Mechanical Glove

M2150HT01

Glove Size:

SPECIFICATIONS

Color Finish
Black, Gold
Glove Size
M
Glove Type
Work
ISO Specifications
ISO 9001:2008
Material
Leather
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS