XL Size Cowhide Leather Driver Work Gloves

You last purchased this on
 
Majestic Glove

XL Size Cowhide Leather Driver Work Gloves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

XL Size Cowhide Leather Driver Work Gloves

  • Fast #
  • Part #M1532BXL
  • Item #1348483
  • Manufacturer Part #1532B/11
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Split Cow Back
  • Keystone Thumb
  • B Grade Grain Cowhide Palm & Index Finger
  • Seamless Index Finger
  • Kevlar Sewn
  • Shirred Back
  • Cloth Hem
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Beige
Disposable:
No
Glove Size:
XL
Glove Type:
Work, Driver
Material:
Leather
Material Type:
Cowhide
Reusable:
No