Size XXL 8 mil Powder Coated Rubber Ambidextrous Disposable Gloves in Blue (Box of 50)
This product has been replaced by
Manufacturer Part #2018W2XL
Size XXL 8 mil Powder Coated Rubber Ambidextrous Disposable Gloves in Blue (Box of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium industrial grade
- Lightly powdered
- Textured fingertips for improved grip
- Ambidextrous
Documents
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- XXL
- Glove Type:
- Ambidextrous, Disposable, Powdered
- Length:
- 9 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50
- Reusable:
- No
- Thickness:
- 8 mil