DESCRIPTION

  • Interlock lines for tactility
  • Sand finished for a superior grip

Majestic Gauntlet PVC Gloves With Tag Large In Black

M3364T01

Glove Size:

SPECIFICATIONS

Collection
Gauntlet
Color Finish
Black
Glove Size
L
ISO Specifications
ISO 9001:2008
Length
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.87
EACH
  • QUANTITY

DOCUMENTS