10 ga Flat Sheet Metal
10 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A653
- Coating:
- Galvanized
- Gauge (metal):
- 10 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 48 in