120 x 60 in. 16 ga Steel Cold Rolled Sheet
120 x 60 in. 16 ga Steel Cold Rolled Sheet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 120 in
- Material:
- Cold Rolled Steel
- Width:
- 60 in