20 x 60 in. 20 ga Sheet Metal Coil
20 x 60 in. 20 ga Sheet Metal Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Length:
- 60 in
- Material:
- Steel
- Width:
- 20 in