24 ga Flat Sheet Metal

You last purchased this on
 
Majestic Steel USA

24 ga Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Steel USA

24 ga Flat Sheet Metal

  • Fast #
  • Part #FSMG9024601205K
  • Item #4900235
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
24 ga
Length:
120 in
Material:
Steel
Width:
60 in