4 in. x 10 ft. 18 ga Galvanized Sheet Steel

You last purchased this on
 
Majestic Steel USA

4 in. x 10 ft. 18 ga Galvanized Sheet Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Steel USA

4 in. x 10 ft. 18 ga Galvanized Sheet Steel

  • Fast #
  • Part #GSS18GP10
  • Item #1605129
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
18 ga
Length:
10 ft
Material:
Steel
Width:
4 in