4 in. x 10 ft. 20 ga Galvanized Sheet Steel
4 in. x 10 ft. 20 ga Galvanized Sheet Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 4 in