4 x 10 in. 26 ga Flat Sheet Metal
4 x 10 in. 26 ga Flat Sheet Metal
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 10 in