DESCRIPTION

Majestic Steel USA 48 in. 18 ga G90 Flat Sheet Metal

FSMG901848

Length:

SPECIFICATIONS

Gauge
18
Length
96 in
Material
Metal
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY