48 x 96 in. 18 ga G90 Flat Sheet Metal

You last purchased this on
 
Majestic Steel USA

48 x 96 in. 18 ga G90 Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Steel USA

48 x 96 in. 18 ga G90 Flat Sheet Metal

  • Fast #
  • Part #FSMG90184896
  • Item #4125169
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
18 ga
Length:
96 in
Material:
Steel
Width:
48 in