60 x 120 in. G90 12 ga Galvanized Steel Flat Sheet Metal

You last purchased this on
 
Majestic Steel USA

60 x 120 in. G90 12 ga Galvanized Steel Flat Sheet Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Steel USA

60 x 120 in. G90 12 ga Galvanized Steel Flat Sheet Metal

  • Fast #
  • Part #FSMG901260120
  • Item #2302366
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
12 ga
Length:
120 in
Material:
Steel
Width:
60 in