• Cart

DESCRIPTION

Majestic Steel USA Flat Sheet Metal

FSMG9048120

Gauge:

SPECIFICATIONS

ASTM Specifications
ASTM A-653
Gauge
10
Length
120 in
Material
Galvanized Steel, Metal, Zinc
Width
48 in

Starting at
Call for Pricing
  • QUANTITY