7-1/4 in. 15A Circulating Saw
7-1/4 in. 15A Circulating Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Diameter:
- 7-1/4 in
- Length:
- 12 in
- Power Source:
- Electric
- Saw Type:
- Circular
- Type:
- M5007FAK
- UL Listed:
- No
- Volts:
- 120V