Cordless 18V 1 in Hammer Drill
Cordless 18V 1 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1 in
- Chuck Type:
- Keyless
- Color Finish Name:
- Teal
- Corded Cordless:
- Cordless
- Drill Bit Type:
- SDS Plus
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- Pistol Grip
- Length:
- 14-5/8 in
- RPM:
- 950
- Tool Type:
- Hammer Drill
- UL Listed:
- Yes
- Volts:
- 18V
- Width:
- 22 in