DESCRIPTION

  • Built-in L.E.D. light illuminates the work area
  • Compact Makita built, 4-pole maximum torque motor delivers 1,330 in. lbs. of torque
  • Convenient one-touch chuck for simple bit insertion
  • Electric brake for maximum productivity
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Includes 2 batteries, charger, case and battery cover
  • Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life

Makita USA Cordless Impact Driver

MBTD141

Length:

SPECIFICATIONS

Length
5-3/4 in
RPM
3200
UL Listed
No
Volts
18V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY