Makita USA

LXT® 18V Lithium-Ion Cordless Reciprocating Saw Kit

Part #MBJR181  |  Manufacturer Part #BJR181

Volts:

18V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LXT Lithium-Ion battery and optimum charging system produces 280% total lifetime work with 2x more cycles
  • Charger has a built-in fan to cool the battery to produce more lifetime work
  • D35 high torque motor delivers 50% faster cutting with a 1-1/8" stroke that cuts 2,900 SPM
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Two built-in L.E.D. lights for more illuminated work
  • One-handed, fast tool-less blade changes and shoe adjustments
  • Retractable sky hook for hanging on rafters
  • Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life

Documents

Specifications

AMP: 3

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: LXT®

Corded Cordless: Cordless

Power Source: Battery

RPM: 2900

Saw Type: Reciprocating Saw

Type: MBJR181

UL Listed: No

Volts: 18V

Weight: 8-1/5