Makita USA

LXT® 8-7/8 in. Drill Tool

Part #MXFD03Z  |  Item #7183312  |  Manufacturer Part #XFD03Z

$145.60 EACH

Length:

8-7/8 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Sizes: 3 in

Collection: LXT®

Corded Cordless: Cordless

Handle Type: Soft Grip

Length: 8-7/8 in

Material: [Aluminum, Rubber, Metal]

Power Source: Battery

RPM: 2000

Tool Type: Drill

UL Listed: No

Volts: 18V