DESCRIPTION

  • Brushes are easily accessible for fast replacement
  • Double insulated
  • Includes: Shear blade set , Hex wrench (783201-2)
  • Large variable speed trigger switch for controlled cutting speed
  • Lightweight cast aluminum gear housing for durability
  • Lock-on button for continuous operation
  • Pistol grip design for comfort and convenience
  • Retractable belt clip allows operation in tight areas
  • Shear head attachment rotates 360°

Makita USA Straight Shear

MJS1300

Cutting Capacity:

SPECIFICATIONS

AMP
6.5
Cutting Capacity
1/25 in
Gauge
18
Length
11-89/100 in
Material
Cast Aluminum
Power Source
Plug-In
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY