This product requires certification to purchase.

1/100 - 1/20 in. Snip

You last purchased this on
 
Malco

1/100 - 1/20 in. Snip

  • Fast #
  • Part #MM12A
  • Item #2500214
  • Manufacturer Part #M12A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

1/100 - 1/20 in. Snip

  • Fast #
  • Part #MM12A
  • Item #2500214
  • Manufacturer Part #M12A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Straight shearing, mild curve cuts, and multiple layers of material
  • Blades are easily replaceable with the use of a common wrench and #2 Philips driver
  • Original Andy Classic style handle loops
  • Sleek head design improves maneuverability
  • Full 3 in (76.2 mm) cutting length - 12 in
  • Requires Certification

Documents


Specifications

Application:
Aluminum, Copper, Galvanized Steel, Mild Steel, Sheet Metal, Stainless Steel, Vinyl
Blade Material:
Steel
Cutting Capacity:
1/100 in - 1/20 in
Handle Material:
Aluminum
Handle Type:
Straight Handle
Jaw Depth (in):
3 in
Length:
12 in
Tool Type:
Snip