DESCRIPTION

  • Straight profile with variable pitch
  • Use for pipe with a diameter of up to 4"

Malco 10 TPI Bi-Metal Reciprocating Saw Blade

M9MC

Blade Length:

SPECIFICATIONS

Blade Length
9 in
Blade Material
Bi-Metal
Blade Thickness In
0.05 in
Teeth Per Inch
10

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY