10 mm x 1-1/2 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 500)
Bit-Tip® 10 mm x 1-1/2 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 500)
Frequently Purchased Together
Product Details
- ®Trademarked & Patented Head Markings indicate one and only genuine Bit-Tips. U.S. Patent No. D524,638
- Package sizes available in handy boxes, tubs, pails or bulks
Specifications
- Application:
- Industry
- Collection:
- Bit-Tip®
- Head Diameter:
- 1.5
- Head Style:
- Hex
- Length:
- 1-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 500
- Screw Head:
- Hex Washer Head
- Strength Rating:
- 2350
- Thread Size:
- 10 mm