Malco
1/4 in. Combination Ratchet Wrench
Part #MRRW4 | Item #227619 | Manufacturer Part #RRW4
$27.64
EACH
Drive Size:
1/4 inHow to get it:
Product Details
- Facilitates easy ratcheting action for servicing hard to access valves common in air condition and refrigeration condensing units
Specifications
Application: Air Conditioning, Refrigeration
Drive Size: 1/4 in
Height: 3/4 in
Length: 8-3/4 in
Number of Tools Included: 1
Tool Type: Ratchet
UL Listed: No
Weight: 0.36
Width: 2-3/4 in