1/4 x 5-1/4 in. Magnetic Nut Driver 1 Piece
1/4 x 5-1/4 in. Magnetic Nut Driver 1 Piece
Frequently Purchased Together
Product Details
- Shock-proof and shatter proof
- Fluted to fit any hand
- Clear, molded acetate connext handles
Specifications
- Drive Size:
- 1/4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Length:
- 5-1/4 in
- Magnetic:
- Yes
- Material:
- Steel, Plastic
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 5 in
- Tool Type:
- Nut Driver