DESCRIPTION

  • Grip offers excellent comfort, and durability, non-slip gripping
  • Molded-on grips minimize recoil

Malco 18 oz. Setting Hammer with Vinyl Grip

MSH3V

Length:

SPECIFICATIONS

Handle Material
Vinyl
Length
12-3/4 in

Starting at
$76.41
EACH
  • QUANTITY