• Cart

DESCRIPTION

  • Bit at each end
  • Features a 135° split point

Malco 2 in. Double Ended Drill Bit 12 Pack

MDE18

Length:

2 in

SPECIFICATIONS

Bit Diameter
1/8 in
Bit Sizes
1/8 in
Drill Bit Type
Sheet Metal
Length
2 in
Magnetic
No
Number Of Pieces
12 Piece
Product Type
Sheet Metal Bit
Shank Size
1/8 in
Shank Style
Round

$36.42
per PACK
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment