4-3/4 in. Steel Divider

Part #MRP2  |  Item #95888  |  Manufacturer Part #RP2

$3.60 EACH

Length:

4-3/4 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable steel construction
  • Easily replaceable on the job
  • Replacement points easily resharpened
  • Durable replacement point

Specifications

Application: Sheet Metal

Brand Model Compatibility: 18 and 24 Radius Dividers

Length: 4-3/4 in

Material: Steel

Tool Type: Replacement Divider Points