DESCRIPTION

  • Blade tapers to a fine point
  • Can also pierce holes in wood, plastic, leather and light gauge metal
  • Can be re-sharpened
  • For scribing lines on metal or plastic and piercing holes in wood, plastic, leather and light gauge metal
  • Polished to resist rust
  • User Has Choice Of Large Diameter Or Regular Grip Handles

Malco 6-1/4 in. Large Grip Scratch Awl

MA2

Width:

SPECIFICATIONS

Blade Length
4 in
Blade Material
Steel
Color Finish
Orange
Handle Material
Plastic
Length
6-1/4 in
Width
1/4 in

Starting at
$8.97
EACH
  • QUANTITY