6-1/4 x 1/8 in. Regular Grip Scratch Awls

You last purchased this on
 
Malco

6-1/4 x 1/8 in. Regular Grip Scratch Awls

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

6-1/4 x 1/8 in. Regular Grip Scratch Awls

  • Fast #
  • Part #MA00
  • Item #234539
  • Manufacturer Part #A00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be re-sharpened
  • Polished to resist rust
  • For scribing lines on metal or plastic and piercing holes in wood, plastic, leather and light gauge metal
  • Shock and shatter resistant handles
  • Requires Certification

Specifications

Blade Length (in):
3 in
Blade Material:
Forged Steel
Color Finish Name:
Orange
Handle Material:
Plastic
Handle Type:
Comfort Grip
Length:
5-1/2 in
Material:
Forged Steel, Plastic
Width:
1/8 in