This product requires certification to purchase.

6 in. Bimetal Reciprocating Saw Blade

Malco

6 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #M4TF18
  • Item #997523
  • Manufacturer Part #4TF18
5 out of 5 Customer Rating
Brand image
Malco

6 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #M4TF18
  • Item #997523
  • Manufacturer Part #4TF18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Length (in)
6 in
Blade Thickness (in)
0.031 in
Number of Pieces
1 Piece
Teeth Per Inch
18
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Warranty & Product Information
UPC
686046509686