6 x 1/4 in. Hex X-Long Chuck Drive

You last purchased this on
 
Malco

6 x 1/4 in. Hex X-Long Chuck Drive

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

6 x 1/4 in. Hex X-Long Chuck Drive

  • Fast #
  • Part #MMSHXL14
  • Item #257640
  • Manufacturer Part #MSHXL14
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Package of 6 sets
  • Extra-long magnetic hex driver
  • Requires Certification

Specifications

Diameter:
1/4 in
Drill Bit Type:
Driver
Length:
6 in
Magnetic:
Yes
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Nut Driver