6 x 3/8 in. Self-Piercing Sheet Metal Screw (Pack of 100)

You last purchased this on
 
Malco

6 x 3/8 in. Self-Piercing Sheet Metal Screw (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

6 x 3/8 in. Self-Piercing Sheet Metal Screw (Pack of 100)

  • Fast #
  • Part #MHW6X38Z100
  • Item #1772318
  • Manufacturer Part #HW6X3/8Z
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Zinc Plated
Material:
Metal
Package Quantity:
Pack of 100
Thread Length:
0.375
Thread Size:
6 mm