6 x 4-3/4 in. Duct Knife
6 x 4-3/4 in. Duct Knife
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 155-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Serrated edge
- Puncture resistant nylon sheath
- Can be resharpened
- Ergonomic handles
Specifications
- Application:
- Duct/Sheet Metal
- Blade Length (in):
- 6 in
- Blade Material:
- High Carbon Steel
- Color Finish Name:
- Black, Red
- Handle Type:
- Ergonomic
- Height:
- 1-1/4 in
- Length:
- 13-1/2 in
- Material:
- Steel
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Duct Knife
- Weight:
- 0.59 lb
- Width:
- 4-3/4 in