DESCRIPTION

  • Can be re-sharpened
  • Choice of handles
  • For scribing lines on metal or plastic and piercing holes in wood, plastic, leather and light gauge metal

Malco 7-1/2 in. Large Grip Scratch Awl

MA3

Width:

3/8 in

SPECIFICATIONS

Blade Length
5 in
Blade Material
Steel
Color Finish
Orange
Handle Material
Plastic
Length
7-1/2 in
Width
3/8 in

Starting at
$14.0
EACH
  • QUANTITY