DESCRIPTION

  • Can be re-sharpened
  • For scribing lines on metal or plastic and piercing holes in wood, plastic, leather and light gauge metal
  • Polished to resist rust
  • Shock and shatter resistant handles

Malco 7-3/4 in. Regular Grip Scratch Awl

MA20

Width:

SPECIFICATIONS

Blade Length
4 in
Blade Material
Steel
Color Finish
Orange
Handle Material
Plastic
Length
7-3/4 in
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY