DESCRIPTION

  • Always seats flush
  • Burr free
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Non-walking
  • One 1/4" hex driver accommodates all sizes
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • Will not strip out of hex driver opening

Malco 7 in. Zip-In Screw

MHW7X12Z15000

Length:

SPECIFICATIONS

Length
1/2 in
Material
Steel
Screw Head
Hex Slot

Starting at
Call for Pricing
  • QUANTITY