8-3/4 in. Terminal Crimper Plier

You last purchased this on
 
Malco

8-3/4 in. Terminal Crimper Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

8-3/4 in. Terminal Crimper Plier

  • Fast #
  • Part #MPC9
  • Item #274338
  • Manufacturer Part #PC9
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Insulated and non-insulated terminal and splice crimper with up front wire cutter
  • Cuts bolts with perfect rethread
  • Features 6 wire stripping stations
  • Finished with paint markings to highlight crimping functions
  • Hardened bushing pivot joint
  • Requires Certification

Specifications

Application:
Terminals
Color Finish Name:
Red
Cutting Capacity:
10 - 22 ga
Handle Material:
Vinyl
Handle Type:
Grip
Length:
8-3/4 in
Number of Tools Included:
1
Tool Type:
Plier
UL Listed:
No
Weight:
1 lb