DESCRIPTION

  • Always seats flush
  • Burr free
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Non-walking
  • One 1/4" hex driver accommodates all sizes
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • Will not strip out of hex driver opening

Malco 8 in. Zip-In Screw

MHW8X1ZT

Length:

SPECIFICATIONS

Length
1 in
Material
Steel
Screw Head
Hex Slot

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY