#8 x 1/2 in. Hex Washer Head Zip in Screw (100 Pack)

You last purchased this on
 
Malco

#8 x 1/2 in. Hex Washer Head Zip in Screw (100 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

#8 x 1/2 in. Hex Washer Head Zip in Screw (100 Pack)

  • Fast #
  • Part #MHW8X12ZX
  • Item #187190
  • Manufacturer Part #HW8X1/2ZX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Requires Certification

Specifications

Coating:
Zinc Plated
Diameter:
1/4 in
Drive Type:
Hex
Length:
1/2 in
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Size:
#8