Malco
8 x 1/2 in. Zip-In Screw
Part #MHW8X12ZT | Item #86672 | Manufacturer Part #HW8X1/2ZT
$27.98
EACH
Length:
1/2 inProduct Details
- Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
- Will not strip out of hex driver opening
- One 1/4" hex driver accommodates all sizes
- Always seats flush
- Burr free
- Quality controlled heat treat
- Sharp tapered point will not mushroom or break
- Non-walking
- Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
Specifications
Length: 1/2 in
Material: Steel
Screw Head: Hex Slot